IRWIN JACK TOOLBOX SAW PLUS 13 INCH

Irwin Jack Toolbox Saw

See technical informationSee documents

References

Irwin:10503632
Rubix:010702
EAN:5706915936322
brand logo

Technical specifications

Length325 mm
Materialc75 steel

Documents

Product details : IRWIN JACK TOOLBOX SAW PLUS 13 INCH


High quality steel blade with razor sharp double-ground, hard point teeth that cut in both the push and pull stroke. Water-based lacquer gives four times better rust protection on blade than traditional lacquers. Ergonomically designed soft-grip handle. 13 points per inch.

Strengths

High quality C75 steel blade
Universal triple ground teeth
Patented tooth grind designed to cut 25% faster
ProTouch™ grip with finger rest
Integrated 45°& 90° angles

Applications

Suitable for Wood, Timber

Technical specifications


Attributes
Length325 mm
Materialc75 steel
£ 13.71 excl. VAT
/ Each
£ 16.45 incl. VAT
  • Usually arrives within 14 working days