SIMRIT 49022833 FREUDENBERG SEAL


Lip seals

References
freudenberg sealing technologies:NAPN 40 X 30 X 7 80 NBR 186349
rubix:251A9338
manufacturer :49022833
brand logo
brand logo
Technical specifications
Outer diameter40 mm
Inner diameter30 mm
Height7 mm
See all Specifications

Product details : SIMRIT 49022833 FREUDENBERG SEAL


Groove ring NAPN 75 FKM 230553

Technical specifications


Attributes
Logistic Weight3,4 g
Outer diameter40 mm
Inner diameter30 mm
Height7 mm
Material80 NBR 186349
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days