FACOM AEM.J2 AEM MICRO TECH SCREWDRIVER SET J2
Composition of 26 Micro-Tech ® Tools - Sockets Holder + tips + sockets
See technical informationReferences
Facom:AEM.J2
Rubix:1237278
EAN:3148515003585



Product details : FACOM AEM.J2 AEM MICRO TECH SCREWDRIVER SET J2
Composition of 26 Micro-Tech ® Tools - Sockets Holder + tips + sockets
Including:
-1 Screwdriver holder tip AEM.M
-5 tips series 0 slotted screws: ES.002 - ES.002,5 - ES.003 - ES.004 - ES.004,5.
-2 tips series 0 Phillips ®: EP.0x2 - EP.000.
-2 tips series 0 Pozidriv ®: ED.0x2 - ED.000.
-3 tips series 0 6-points: EH.001.5 - EH.002 - EH.002.5.
-3 tips series 0 6-points spherical head: ETS.001.5 - EH.002 - EH.002.5.
- 4 Torx Series 0 tips: EX.006 - EX.007 - EX. 008 - EX.010.
-1 socket holder ECR 0.
-5 sockets 1/4 ": R.3.2 - 4 - 5 - 5.5 - 7 mm.
- Cabinet dimensions: 205 x 130 x 31 mm.
Weight: 340 g.
Including:
-1 Screwdriver holder tip AEM.M
-5 tips series 0 slotted screws: ES.002 - ES.002,5 - ES.003 - ES.004 - ES.004,5.
-2 tips series 0 Phillips ®: EP.0x2 - EP.000.
-2 tips series 0 Pozidriv ®: ED.0x2 - ED.000.
-3 tips series 0 6-points: EH.001.5 - EH.002 - EH.002.5.
-3 tips series 0 6-points spherical head: ETS.001.5 - EH.002 - EH.002.5.
- 4 Torx Series 0 tips: EX.006 - EX.007 - EX. 008 - EX.010.
-1 socket holder ECR 0.
-5 sockets 1/4 ": R.3.2 - 4 - 5 - 5.5 - 7 mm.
- Cabinet dimensions: 205 x 130 x 31 mm.
Weight: 340 g.
Technical specifications
Attributes
| Logistic Weight | 334 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x130x35 mm |
| Package weight | 334 g |
| Number of elements | 26 |
Show UNSPSC/ECL@SS
£ 210.48 excl. VAT
/ Each
£ 252.58 incl. VAT
- Delivery usually within ( 14 ) days
