KNIPEX 002119LBS KNIPEX L-BOXX PLUMBING 52 PARTS 357MM


L-BOXX® Plumbing

References
knipex:00 21 19 LB S
rubix:388A4451
ean:4003773081630
brand logo
brand logo

Product details : KNIPEX 002119LBS KNIPEX L-BOXX PLUMBING 52 PARTS 357MM


Equipped with 52 brand name quality tools, some VDE tested according to DIN EN 60900. Several boxes can be securely joined together. Flexible inner partitions. With two-part tool holder made of hard-wearing polyester fabric. Tool holders are connected to each other using hook-and-loop. Handle can be lowered into a hollow in the lid to save space. Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling. Dimensions, exterior (W x H x D): 442 x 151 x 357 mm. Dimensions, interior (W x H x D): 375 x 107 x 311 mm. strong box made of impact- and shock-proof ABS plastic

Technical specifications


Attributes
Logistics dimensions (L x W x H)445x358x152 mm
Logistic Weight9400 g
Show UNSPSC/ECL@SS
£ 804.07 excl. VAT
/ Each
£ 964.88 incl. VAT
  • Usually arrives within 14 working days