FACOM DRILL SET 222A.TJ32
Composition of 32 drill bits for riveting and tapping
See technical informationReferences
Facom:222A.TJ32
Rubix:1232916
EAN:3148511506936

Product details : FACOM DRILL SET 222A.TJ32
Composition of 32 drill bits for riveting and tapping
- For steel up to 800 MPA, stainless steel, grey cast iron, aluminium alloy.
- 20 drill bits ref 222A.T, with diam. : 1 --> 10.5 mm (from 5/10 to 5/10 mm).
- 12 drill bits for riveting and tapping, diam. : 1.9 - 2,1 - 2.6 - 2.9 - 3,2 - 3.3 - 3.8 - 4.2 - 5.1 - 6.8 - 7.9 - 10.2 mm.
- Dimensions (L x W x H) 170 x 110 x 50 mm.
Weight: 1,170 kg.
- For steel up to 800 MPA, stainless steel, grey cast iron, aluminium alloy.
- 20 drill bits ref 222A.T, with diam. : 1 --> 10.5 mm (from 5/10 to 5/10 mm).
- 12 drill bits for riveting and tapping, diam. : 1.9 - 2,1 - 2.6 - 2.9 - 3,2 - 3.3 - 3.8 - 4.2 - 5.1 - 6.8 - 7.9 - 10.2 mm.
- Dimensions (L x W x H) 170 x 110 x 50 mm.
Weight: 1,170 kg.
Technical specifications
Attributes
| Logistic Weight | 1165 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x115x55 mm |
| Package weight | 1165 g |
| Number of elements | 32 |
| Range | 1 to 10,5 |
Show UNSPSC/ECL@SS
£ 244.60 excl. VAT
/ Each
£ 293.52 incl. VAT
- Delivery usually within ( 14 ) days
