ROEBUCK 853465 HSS STEP DRILL SET OF 3


HSS Step drill - Set of 3

References
roebuck:853465
rubix:216A5665
ean:3660338095672
SET 3 MULTI DIAMETRE STEP DRILLS - HSS Number of elements 3
brand logo
brand logo
Technical specifications
Number of elements3
Range4 to 12 / 4 to 20 / 4 to 30 mm
See all Specifications

Product details : ROEBUCK 853465 HSS STEP DRILL SET OF 3


For thin sheets and materials up to 3mm maximum..
Helical flutes facilitate drill penetration and chip evacuation..
Marked diameters. Deburring at 60°. End Sharpening: 118°.
Three-flat tail for better tightening..
Made in France.
Also available per units
SET 3 MULTI DIAMETRE STEP DRILLS - HSS Number of elements 3

Strengths

60° deburring on tool head
brand logo

Technical specifications


Attributes
Number of elements3
Range4 to 12 / 4 to 20 / 4 to 30 mm
Coatingno
Body materialhss
Show UNSPSC/ECL@SS
£ 94.30 excl. VAT
/ Each
£ 113.16 incl. VAT
  • In stock: Next day delivery