Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858691 FERRULE SERIES BRASS 14
MECALINE 858691 FERRULE SERIES BRASS 14
COMPRESSION OLIVE EN 1254-2:2000
References
mecaline:
858691
rubix:
216A2614
ean:
3660338137617
Technical specifications
Connecting diameter
14 mm
Material
brass
Connecting diameter 2
14 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858691 FERRULE SERIES BRASS 14
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
14 mm
Material
brass
Connecting diameter 2
14 mm
Model
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.68
excl. VAT
/
Each
£
0.82
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 869416 ELBOW FITTING 10 R3/8IN
MECALINE 858904 NUT 5/3-M7X0 75
MECALINE 858618 ELBOW FITTING 18-R1/2IN
MECALINE 859657 REDUCER 12-10
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 859110 MALE STRAIGHT FITTING 6/4-G3/8IN
MECALINE 859482 FEMALE TEE FITTING 6-1/8
MECALINE 858569 MALE STRAIGHT FITTING 10X8-R1/8IN
MECALINE 859120 MALE STRAIGHT FITTING 12/10-G3/8IN
MECALINE STRAIGHT MALE 8-G1/4IN859593
SMC DL10-03 FITTING
SMC L08-02 SELF-ALIGN FITTING
MECALINE 869375 NON ORIENTABLE ELBOW 6X4-R1/8IN
MECALINE 858903 NUT 4/2 7-M6X0 5
MECALINE 9241921 MALE ELBOW 4-R1/8IN859509