ROEBUCK CONCRETE MESH CUTTER COMFORT GRIP 790MM
Concrete mesh cutter
See technical informationSee documentsReferences
Roebuck:5074211
Rubix:2521492
EAN:3660338341885

Documents
Product details : ROEBUCK CONCRETE MESH CUTTER COMFORT GRIP 790MM
Standard: DIN ISO 5743
90° cutting head.
Quick, easy adjustment due to a double-cam mechanism.
90° cutting head.
Quick, easy adjustment due to a double-cam mechanism.
Technical specifications
Attributes
| Length | 790 mm |
|---|---|
| Length of jaws | 15 mm |
Show UNSPSC/ECL@SS
£ 83.34 excl. VAT
/ Each
£ 100.01 incl. VAT
- Usually arrives within 14 working days
