References
Draper:97956
Rubix:382A9115
Manufacturer :97956
EAN:5010559979561
Product details : DRAPER 97956 BYPASS LOPPER SHEARS ALUMINIUM
Bypass pattern loppers with cutting blades made from hardened and tempered carbon steel. The blades have a non-stick coating for corrosion-free operation and capable of cutting 32mm twigs or branches. Attached with ergonomic soft grip aluminium handles for added user comfort.
Technical specifications
Attributes
| Cutting capacity | 32 mm |
|---|---|
| Length | 685 mm |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
- Delivery usually within ( 7 ) days

