References
Draper:99060
Rubix:382A9336
Manufacturer :99060
EAN:5010559990603
Product details : DRAPER 99060 170MM CABLE SHEARS (TETHERED)
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened cutting edges provide ultimate effortless clean cutting and long-term performance. Curved parrot beak jaws pull the cable for a clean cut. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03740 sold separately). Maximum cutting capacity: 15mm.
Technical specifications
Attributes
| Length | 170 mm |
|---|
Show UNSPSC/ECL@SS
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
- Delivery usually within ( 7 ) days

