BAHCO MA225L METAL SHEAR
Left Cut Aviation Shears with Increased Power by Lever Action
See technical informationSee documentsReferences
Bahco:MA225L
Rubix:012332
EAN:7311518161033

Documents
Product details : BAHCO MA225L METAL SHEAR
Left and straight cutting of hard and difficult-to-cut steel plate
Cutting capacity: 1.2 mm (stainless steel), 0.8 mm (cold rolled steel)
Increased power by lever action, safety locking system
Self-opening spring for easy operation
Strong fibreglass and nylon handles
Safe and comfortable grip handle
One-handed operation
Milled, sharpened blades, induction hardened
Blade angles sharpened for long and consistent performance
Serrated sides for sheet metal holding
Packaging: on information card
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Cutting capacity | 1.2 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 48.33 excl. VAT
/ Each
£ 58.00 incl. VAT
- Delivery usually within ( 14 ) days
