Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Shears
THOMAS WILKINSON NO 4120 12 INCH SHEAR
THOMAS WILKINSON NO 4120 12 INCH SHEAR
Tailors shears
References
thomas wilkinson:
4120BS-12
rubix:
012678
Technical specifications
Length
305
mm
Product details
Technical specifications
Product details : THOMAS WILKINSON NO 4120 12 INCH SHEAR
Highest quality hot forged high carbon steel blades, crucible hardened. Ground and set by craftsmen. Ergonomically shaped handles. Model number: 4120BS-12
Technical specifications
Attributes
Length
305
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.77
excl. VAT
/
Each
£
180.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
THOMAS WILKINSON 8 KEVLAR/ARAMID FIBRE SHEAR 2 CUT
SPEAR & JACKSON RAZOR SHARP HAND SHEARS WOODEN HANDLE
WILKINSON 3770C-10/R CARBON FIBRE SHEAR 4.75 CUT RND POINT
WISS METALMASTER AVIATION SNIPS M3R
BAHCO M6376 TWO HANDS METAL SHEAR
IRWIN AVIATION SNIP LEFT HAND CUT
ROEBUCK CONCRETE MESH CUTTER COMFORT GRIP 790MM
ROEBUCK COMPOUND ACTION SNIPS RIGHT
SPEAR & JACKSON RAZORSHARP EDGING SHEARS
FACOM SHEAR 882A.65
ROEBUCK CONCRETE MESH CUTTER COMFORT GRIP 900MM
STANLEY 2-14-556 250MM STRAIGHT PATT SNIP MAX STEEL
STANLEY 2-14-563 MAX STEEL AVIATION SNIP STRAIGHT
BRITOOL EXPERT MULTI PURPOSES SHEARS E020901
FACOM SHEARS 880