STAHLWILLE 96521083 TORQUE TESTER 4-200NM


Control device

References
stahlwille:96521083
rubix:2018702
ean:4018754181162
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Weight7.511 kg
See all Specifications

Product details : STAHLWILLE 96521083 TORQUE TESTER 4-200NM


Electronic tester for torque wrenches, including:
1 Measurement sensor, patented
1 Stand
1 Display box (German registered design)
1 Stand for display box (with 1.5 m cable)
1 Spiral cable
1 Power supply unit (110 V - 230 V with interchangeable plug adapters) or direct connection to the vehicle's 12 V on-board power supply possible
1 Square adapters (ref. 7707-2W, ref. 7707-2-1W, ref. 7707-2-2W, ref. 7707-3W)
1 Fixing kit for horizontal or vertical testing

Measurements in both directions. Measurement units: N-m, ft-lb, in-lb. Easily interchangeable transducers are held in the holder by a QuickRelease safety lock. Low transverse forces thanks to flat transducers, automatic transducer recognition, user-friendliness and flexibility thanks to horizontal and vertical test positions and various display box positions, additional stand with 1.5 m cable for display box for improved monitoring when testing long torque wrenches, particularly high measuring capacity from approx. 2% to 100% of nominal value. Software ref. 7759-4 including USB adapter and jack cable (see p. 232) enables measurement values to be transmitted to a PC (no additional power source required, power supplied by PC). During recalibration of the various measurement sensors, the device remains in place and continues to operate. Wide operating range (-20°C to +60°C). Complies with DIN 51309: 2005, class 2 and DKD-R 3-8: 2003. Delivered in a sturdy synthetic case.

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x333x420 mm
Logistic Weight7511 g
Square drive adapter1/2 ''
Weight7.511 kg
Show UNSPSC/ECL@SS
£ 4,453.01 excl. VAT
/ Each
£ 5,343.61 incl. VAT
  • Usually arrives within 14 working days