STAHLWILLE 96521209 SMARTCHECK 400 USB TORQUE TESTER 40-400 NM
SmartCheck USB Torque screwdriver tester
See technical informationSee documentsReferences
Stahlwille:SMARTCHECK 400 USB
Rubix:290A3528
Manufacturer :96521209
EAN:4018754324873



Documents
Product details : STAHLWILLE 96521209 SMARTCHECK 400 USB TORQUE TESTER 40-400 NM
Electronic testing device for checking and adjusting indicating and triggering torque screwdrivers.
Simple, quick and reliable testing of torque screwdrivers to ensure quality in production.
Simple documentation of the measured values on the PC via USB interface.
For maximum user-friendliness, the device can be mounted in a horizontal or vertical test position.
The large LCD can be rotated 180° and is easy to read from any position.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Weight | 5.69 kg |
Show UNSPSC/ECL@SS
£ 1,785.51 excl. VAT
/ Each
£ 2,142.61 incl. VAT
- Usually arrives within 14 working days