AMBERSIL FORMULA TEN - DRY FILM RELEASE FOR THERMOSET PLASTICS 31541
Ambersil Formula Ten - Dry Film Release For Thermoset Plastics
See technical informationSee documentsReferences
Ambersil:31541
Rubix:2579911

Documents
Product details : AMBERSIL FORMULA TEN - DRY FILM RELEASE FOR THERMOSET PLASTICS 31541
Formula ten is a dry, non-silicone mould release agent. Containing fluorinated resins as the active release component, it has been formulated for injection and compression mouldings and is particularly effective for use with thermosetting plastics
Strengths
Dry, non-silicone mould release agent
Containing fluorinated resins as the active release component
Particularly effective for use with thermosetting plastics
Provides a dry, non-silicone film for quick and effective release of thermosetting plastics such as epoxy resins and polyesters
Containing fluorinated resins as the active release component
Particularly effective for use with thermosetting plastics
Provides a dry, non-silicone film for quick and effective release of thermosetting plastics such as epoxy resins and polyesters
Applications
Injection moulding
Compression moulding
Vacuum forming
Compression moulding
Vacuum forming
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | dry film |
| Min. temperature | 0 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
- In stock: Next day delivery
