Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
SCHNEIDER ELECTRIC 70CGKF160 16MM CABLE NAIL CLIPS 100 PACK GREY
SCHNEIDER ELECTRIC 70CGKF160 16MM CABLE NAIL CLIPS 100 PACK GREY
Tower Nail Clip
References
schneider electric:
70CGKF160
rubix:
234A5759
Technical specifications
Type
Tower Nail Clip
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC 70CGKF160 16MM CABLE NAIL CLIPS 100 PACK GREY
Strengths
•For use in wood, compressed board and mortar
Manufactured from material which combines strength and elasticity
Applications
Wood;Compressed Board;Mortar
Technical specifications
Attributes
Type
Tower Nail Clip
Model
70C
Material
Polypropylene (Clip);Hardened Steel Electroplated (Nail)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.00
excl. VAT
/
Each
£
8.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCOLMORE INTERNATIONAL LIMITED CL011 10AX 1 GANG 2 WAY PLATE SWITCH M/
CABLOFIL MRFL300PG 3M CABLE TRAY 300MM WIDE (L)3 M X (W)300 MM X (D)25
NIGLON EC58 EXTERNAL COUPLER
TAMLEX GCA22 50X50 FLANGE COUPLER (PAIRS) (H)50 MM X (W)50 MM
3M 8428-12 COLD SHRINK CONNECTOR INSULATORS 152/305/538MM
ADAPTAFLEX 185-9000 AQUASAFE WATERPROOF CABLE JOINT
SCHNEIDER ELECTRIC 70CBRC14 14MM NAIL CLIPS 50 PACK BLACK OF
PHILEX 19079R BNC CRIMP PLUG FOR RG59 CABLE
SCHNEIDER ELECTRIC 72CB07P 6-7MM COAXIAL CABLE CLIPS 100 PACK BLAC PAC
DETA ELECTRICAL DB2543 46MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MM
MENNEKES 5603306G INTERLOCKED SOCKET IP44 32A 3P 230V 6H
NIGLON FLP6 2IN FEMALE BRASS BUSH
MCG INDUSTRIAL M25GB M25 X 1.5 GLAND C/W LOCKNUT - BLACK PACK OF 10
MORAVIA HOSE/CABLE PROTECTION 279.14.327
F4P (FIRST FOR PERFORMANCE) TEC14 TEC EARTH CLAMPS (L)136 MM X (D)13 M