References
Bahco:443 B
Rubix:80016267
EAN:7314150008971

Documents
Product details : BAHCO 443 B PIPE WRENCH
Gripping capacity up to 36.5 mm (2 1/2") and a jaw opening up to 78 mm (3 1/10"). Optimized design with narrower jaws, with angle of 45°, gives better accessibility especially in corners. Patented progressive teeth for better grip. Anti-rust treated high-alloy steel with induction hardened teeth. DIN 5234
Corner pipe wrench, jaw opening 65 mm
Technical specifications
Attributes
| Logistic Weight | 1256 g |
|---|---|
| Length | 430 mm |
| Opening capacity | 65 mm |
| Type | corner pipe wrench |
| Weight | 1230 g |
| Type of branches | gripping capacity 2'' and jaw opening 65 mm |
Show UNSPSC/ECL@SS
£ 106.10 excl. VAT
/ Each
£ 127.32 incl. VAT
- Delivery usually within ( 14 ) days
