References
Knipex:86 03 300 SB
Rubix:388A3754
EAN:4003773040927

Technical specifications
| Length | 300 mm |
|---|---|
| Opening capacity | 60 mm |
| Number of positions | 24 |
Documents
Product details : KNIPEX 8603300SB PLIER WRENCHES 300MM
86 03 400 Pliers Wrench XL
The unique installation tool now also in 400 mm length. For opening widths up to 85 mm / 3 3/8". Great for gripping, holding, pressing and bending workpieces. Optimised adjustment to the workpiece with hand-friendly position of grips. Reliable catching of the hinge bolt: no unintentional shifting. High lever transmission for strong gripping power. Quick adjustment with push button directly on the workpiece. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Smooth jaws, for damage free installation of quality union joints made from brass, red brass or stainless steel. Zero backlash jaw pressure prevents damage to edges of sensitive components.
Jaw thickness (joint) (B2): 16.0 mm Joint thickness (B3): 20.0 mm Tips thickness (B1): 12.5 mm Adjustment positions: 25 Capacities for nuts: Ø 338 Capacities for nuts: 85 mm
The unique installation tool now also in 400 mm length. For opening widths up to 85 mm / 3 3/8". Great for gripping, holding, pressing and bending workpieces. Optimised adjustment to the workpiece with hand-friendly position of grips. Reliable catching of the hinge bolt: no unintentional shifting. High lever transmission for strong gripping power. Quick adjustment with push button directly on the workpiece. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Smooth jaws, for damage free installation of quality union joints made from brass, red brass or stainless steel. Zero backlash jaw pressure prevents damage to edges of sensitive components.
Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. Also excellent for gripping, holding, pressing and bending workpieces. Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Replaces the need for sets of metric and imperial spanners. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 355x95x20 mm |
|---|---|
| Length | 300 mm |
| Opening capacity | 60 mm |
| Number of positions | 24 |
| Type | pliers wrench |
| Weight | 725 g |
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
- Delivery usually within ( 14 ) days





