STAHLWILLE 65516175 65516175-175MM WATERPUMP PLIERS
6551 Water Pump Pliers
See technical informationSee documentsReferences
Stahlwille:65516175
Rubix:243A9510
EAN:4018754206353



Documents
Product details : STAHLWILLE 65516175 65516175-175MM WATERPUMP PLIERS
Strengths
•Box Joint
Anti-Squeeze Protection
Anti-Squeeze Protection
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x44x175 mm |
|---|---|
| Logistic Weight | 173 g |
| Length | 175 mm |
| Opening capacity | 24 mm |
| Number of positions | 6 |
| Type | water pump pliers |
| Weight | 173 g |
Show UNSPSC/ECL@SS
£ 22.93 excl. VAT
/ Each
£ 27.52 incl. VAT
- Usually arrives within 14 working days
