EXPERT TWIN SLIP JOINT MULTIGRIP 250MM E084648
TWIN SLIP-JOINT MULTIGRIP PLIERS 250 MM
See technical informationSee documentsReferences
Expert:E084648
Rubix:2014108
EAN:3258950846484

Documents
Product details : EXPERT TWIN SLIP JOINT MULTIGRIP 250MM E084648
- ISO 8976
- Multi positions.
- Pushlock button (patented).
- Ergonomic bi-material handle.
- Finish: black chromium.
- 17 positions.
Technical specifications
Attributes
| Length | 26 mm |
|---|---|
| Opening capacity | 58 mm |
| Number of positions | 17 |
| Type | locking pliers (pushlock button) |
| Weight | 0.254 g |
| Type of branches | ergonomic bi-material handles |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ Each
£ 30.00 incl. VAT
- Delivery usually within ( 14 ) days