KNIPEX 8805180 ALLIGATOR WATER PUMP PLIERS 180MM
KNIPEX Alligator®
See technical informationSee documentsReferences
Knipex:88 05 180
Rubix:388A3820
EAN:4003773060130



Documents
Product details : KNIPEX 8805180 ALLIGATOR WATER PUMP PLIERS 180MM
88 05 250 KNIPEX Alligator®
good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt; particularly suitable for outdoor work. Pinch guard prevents operators' fingers being pinched. with slim multi-component grips without collar for better handling and easier transport.
Adjustment positions: 9 Capacity for pipes, inches (diameter): Ø 2 in Capacities for nuts: 46 mm Capacities for pipes (diameter): Ø 50 mm
good access to the workpiece due to slim size of head and joint area. more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt; particularly suitable for outdoor work. Pinch guard prevents operators' fingers being pinched. with slim multi-component grips without collar for better handling and easier transport.
Good access to the workpiece due to slim size of head and joint area. More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x92x52 mm |
|---|---|
| Length | 180 mm |
| Number of positions | 9 |
| Type | water pump pliers |
| Weight | 210 g |
Show UNSPSC/ECL@SS
£ 30.22 excl. VAT
/ Each
£ 36.26 incl. VAT
- Delivery usually within ( 14 ) days