References
Knipex:83 30 005
Rubix:388A3720
EAN:4003773025221

Product details : KNIPEX 8330005 PIPE WRENCHES S-SHAPE 245MM
Slim, S-type jaw
Jaws with offset teeth in opposite direction
Teeth additionally induction-hardened
Three-point contact on pipes, self-locking
I-beam handle design
Captive adjusting nut
Red powder coated, jaws bright ground
Chrome vanadium electric steel, forged, multi stage oil-hardened
Jaws with offset teeth in opposite direction
Teeth additionally induction-hardened
Three-point contact on pipes, self-locking
I-beam handle design
Captive adjusting nut
Red powder coated, jaws bright ground
Chrome vanadium electric steel, forged, multi stage oil-hardened
Slim, S-type jaw. Jaws with offset teeth in opposite direction. Teeth additionally induction hardened. Three-point contact on pipes, self-locking. I-beam handle design. Captive adjusting nut. Red powder coated, jaws bright ground. Forged. Chrome vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x60x20 mm |
|---|---|
| Length | 265 mm |
| Opening capacity | 35 mm |
| Weight | 472 g |
Show UNSPSC/ECL@SS
£ 49.32 excl. VAT
/ Each
£ 59.18 incl. VAT
- Delivery usually within ( 14 ) days







