References
Bosch:2609390576
Rubix:4532042
EAN:3165140370936



Product details : BOSCH SDS-PLUS POINT 250MM MP2609390576
Total length mm: 250
Applications
Concrete | ConcreteStone | Masonry
Technical specifications
Attributes
| Logistic Weight | 236 g |
|---|---|
| Packaged dimensions (D x W x H) | 345x27x14 mm |
| Package weight | 238 g |
| Type | pointed chisel |
| Use | rotary hammer drill;demolition hammer |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- Usually arrives within 14 working days
