SANDVIK 870-2550-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358219
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-2550-25-MM 2334
Rubix:320A1244
Manufacturer :7358219
EAN:7323222163449


Technical specifications
| Drilling diameter | 25.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2550-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358219
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 25.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 180.14 excl. VAT
/ Each
£ 216.17 incl. VAT
- Usually arrives within 14 working days