References
Draper:72893
Rubix:9672940
Manufacturer :72893


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Body material | carbide |
| Tip angle | 90 ° |
Product details : DRAPER 72893 ROUTER BIT SET 1/2IN 12PCS
Assortment of router bits with T.C.T. heads to suit most applications. Supplied in display case.
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Body material | carbide |
| Tip angle | 90 ° |
| Shank type | 1/2 in shank (12.7 mm) |
Show UNSPSC/ECL@SS
£ 31.33 excl. VAT
/ Each
£ 37.60 incl. VAT
- Delivery usually within ( 7 ) days