SANDVIK 870-2210-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358074
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-2210-22-PM 4334
Rubix:320A2021
Manufacturer :7358074
EAN:7323222161995


Technical specifications
| Drilling diameter | 22.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2210-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358074
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 22.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 169.86 excl. VAT
/ Each
£ 203.83 incl. VAT
- Usually arrives within 14 working days