References
Dormer:R96017.2
Rubix:2020701
EAN:7320760039717




Technical specifications
| Drilling diameter | 17.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96017.2 DRILL 17.20 MM 5988811
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 17.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 122.99 excl. VAT
/ Each
£ 147.59 incl. VAT
- Usually arrives within 14 working days