References
Sandvik Coromant:870-2650-26-PM 4334
Rubix:258A1453
Manufacturer :7358245
EAN:7323222163708


Technical specifications
| Drilling diameter | 26.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2650-26-PM 4334 DRILL TIP 7358245
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 26.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 191.70 excl. VAT
/ Each
£ 230.04 incl. VAT
- Usually arrives within 14 working days