References
Dormer:R9601.11/64
Rubix:2002281
EAN:7320760019092




Technical specifications
| Drilling diameter | 29.77 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 111/64
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 29.77 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 415.80 excl. VAT
/ 2 pieces
£ 498.96 incl. VAT
- Usually arrives within 14 working days