SANDVIK 870-1520-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357768
CoroDrill 870 drill bit
See technical informationReferences
Sandvik Coromant:870-1520-15-PM 4334
Rubix:317A6412
Manufacturer :7357768
EAN:7323222158933


Technical specifications
| Drilling diameter | 15.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-1520-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357768
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 15.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 244.50 excl. VAT
/ 2 pieces
£ 293.40 incl. VAT
- Usually arrives within 14 working days