References
Dormer:R9501.3/8
Rubix:376A3698
EAN:7320760652176




Technical specifications
| Drilling diameter | 34.93 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R9501.3/8 6104532
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 34.93 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 276.37 excl. VAT
/ Each
£ 331.64 incl. VAT
- Usually arrives within 14 working days