References
Rothenberger:70045
Rubix:2574142

Product details : ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045
Prepare a pipe connection with the tube cutter SUPER 2" by cutting steel pipes.
Strengths
Wide guide rollers: for a safe guidance of the cutting wheel on the pipe
Easily adjust the pressure by locking the handle Optimum force transmission onto the pipe
Tempered cutting wheel made of high alloy steel: ensures a long service life
Burr-free external cutting: allows for immediate threading
Easily adjust the pressure by locking the handle Optimum force transmission onto the pipe
Tempered cutting wheel made of high alloy steel: ensures a long service life
Burr-free external cutting: allows for immediate threading
Technical specifications
Attributes
| Tube material | steel |
|---|---|
| Weight | 2.15 kg |
Show UNSPSC/ECL@SS
£ 222.87 excl. VAT
/ Each
£ 267.44 incl. VAT
- Usually arrives within 14 working days
