Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS TIN CSINK 12.5
DOR HSS TIN CSINK 12.5
Chamfering millers Dormer
References
dormer:
G33512.5
rubix:
1067074
ean:
7320760149577
Technical specifications
Bevel angle
60
°
Diameter
12.5
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS TIN CSINK 12.5
Technical specifications
Attributes
Bevel angle
60
°
Diameter
12.5
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
56
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.72
excl. VAT
/
Each
£
54.86
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS CBORE 6.5X3.4
DORMER G1368.3 5973404
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
DORMER HSS COUNTER SINK 16.0 G13216.0
G & J HALL HEXIBIT COUNTERSUNK XCW10
DOR HSS CSINK 11.5
DORMER G13610.4 COUNTERSINK 10.40 MM 5973360
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
ROBERTCHAR 5890-12.5-90 BSA CSK12.5-90DEG
DOR HSS C'BORE 8.0X4.5
DORMER G57010.4 6381762
DORMER HSS COUNTER SINK 15.0 G14215.0
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM