ROBERTCHAR 5890-12.5-90 BSA CSK12.5-90DEG


Deburring Tool

References
bsa regal:5890-12.5-90
rubix:2573885
brand logo
brand logo
Technical specifications
Bevel angle90 °
Diameter12.5 mm
Number of teeth1
See all Specifications

Product details : ROBERTCHAR 5890-12.5-90 BSA CSK12.5-90DEG


These countersinks will cut right at the point thus giving a larger cutting range. They can be used where there is only a very small hole or even no hole at all. Available in a range of sizes from 8mm to 25mm. 90 degrees inclusive as standard. HSS with 5% Cobalt for longer tool life, self centering in mild steel, aluminium and plastics, Chatter free, Precision ground to ISO 9001. Industries: General and precision engineering

Technical specifications


Attributes
Bevel angle90 °
Diameter12.5 mm
Number of teeth1
MaterialHigh Speed Steel Cobalt 5%
Total length48 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
  • Usually arrives within 14 working days