Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER HSS COUNTER SINK 16.0 G13216.0
DORMER HSS COUNTER SINK 16.0 G13216.0
Zinc drilling G132
References
dormer:
G13216.0
rubix:
1066943
ean:
7320760108277
Technical specifications
Bevel angle
90
°
Diameter
16
mm
Number of teeth
7
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS COUNTER SINK 16.0 G13216.0
HSS countersink drill 90° with 8/10-cutting edges cylindrical shaft DIN 335 A uncoated for alloyed steel 850-<1620 N/mm². Tempered nodular cast iron <1000 N/mm². Titanium and nickel alloys <1200 N/mm² and bronze.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
16
mm
Number of teeth
7
Din standard
DIN 335 A
Total length
56
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.58
excl. VAT
/
Each
£
39.10
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
DOR HSS TINAL CSINK 10.0
DORMER G60025.0 6381775
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
DOR HSS TIALN CSINK 20.5
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
DOR HSS CSINK 16.0
DORMER G56012.4 COUNTERSINK 12.40 MM 5973339
DOR HSS CBORE 20.0X10.2