Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
G & J HALL HEXIBIT COUNTERSUNK XCW10
G & J HALL HEXIBIT COUNTERSUNK XCW10
Wood countersinks
References
g&j hall:
XCW10
rubix:
224878
Technical specifications
Diameter
10
mm
Number of teeth
5
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HEXIBIT COUNTERSUNK XCW10
Five-flute cutters suitable for countersinking holes in wood and other soft materials.
Technical specifications
Attributes
Diameter
10
mm
Number of teeth
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.35
excl. VAT
/
Each
£
18.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM MILLS 229.TT5
DORMER G12925.0 5973410
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
DOR HSS CSINK 37.0
DOR HSS CSINK 10.0
DORMER HSS COUNTER SINK 8.0 G1328.0
DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
DORMER G1366.0 COUNTERSINK 6.00 MM 5973399
DORMER G400 CARBIDE COUNTERSINK 31.00MM
DOR HSS CSINK 12.5
DORMER G40016.5 COUNTERSINK 16.50 MM 5979234
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
ROBERTCHAR 5890-12.5-90 BSA CSK12.5-90DEG