Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
Chamfering millers Dormer
References
dormer:
G4006.3
rubix:
293A7403
ean:
7320760128787
Technical specifications
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252
Technical specifications
Attributes
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
Din standard
DIN 335 C
Total length
45
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.93
excl. VAT
/
Each
£
97.12
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER G1365.0 COUNTERSINK 5.00 MM 5973393
CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
DOR HSS C'SINK 5.0
DORMER HSS COUNTERSINK 60DEG 12.5MM
VITREX 102203 TUNGSTEN CARB RODSAW BLADE 150MM
DORMER G33525.0 COUNTERSINK 5972775
DORMER G6008.3 6381769
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DORMER G13831.0 TAPER 31.00 MM 5973070
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
DORMER G33837.0 TAPER 37.00 MM 5973324