Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
Hss chamfering milling bit co5% - 90°
References
giss cutline:
847330
rubix:
847330
ean:
3660338085185
Technical specifications
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90DEG - D.8.3 847330
Hss chamfering milling bit co5% - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
6
mm
Din standard
DIN 335 C
Total length
50
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.69
excl. VAT
/
Each
£
9.23
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DOR HSS CSINK 8.0
ROBERTCHAR 5890-21.0-90 BSA CSK21.0-90DEG
DOR HSS CSINK 12.5
FACOM MILLS 229.TT4
DORMER G56031.0 COUNTERSINK 31.00 MM 5973349
DORMER HSS COUNTER SINK 20.0 G13220.0
DORMER G13740.0 TAPER 40.00 MM 5973147
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
DORMER HSS COUNTERSINK 60DEG 12.5MM
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
DORMER G13834.0 5973071
DOR HSS CSINK 10.4
SANDVIK 1C050-0150-060-XA 1620 6259476
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
DORMER G13620.5 COUNTERSINK 20.50 MM 5973375