Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
Chamfering millers Sandvik Coromant
References
sandvik coromant:
1C050-0300-045-XA 1620
rubix:
278A7778
manufacturer :
6259475
ean:
26259475
Product details
Technical specifications
Product details : SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.33
excl. VAT
/
Each
£
138.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1C050-0150-045-XB1620 SC MILLING CM PLURA 1 6259478
DORMER G13631.0 COUNTERSINK 31.00 MM 5973387
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767
DORMER G56031.0 COUNTERSINK 31.00 MM 5973349
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
TITEX E7819-31 CORE DRILLS AND COUNTERSINKS HSS 5071449
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
DORMER G13628.0 COUNTERSINK 28.00 MM 5973383
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
DORMER G56010.4 COUNTERSINK 10.40 MM 5973337
DORMER G13625.0 COUNTERSINK 25.00 MM 5973379
DOR HSS C'SINK 63.0
DORMER G57012.4 6381763
DOR HSS CSINK 15