Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CBORE 20.0X13.0
DOR HSS CBORE 20.0X13.0
Chamfering millers Dormer
References
dormer:
G12520.0X13.0
rubix:
1066853
ean:
7320760107737
Technical specifications
Bevel angle
180
°
Diameter
20
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CBORE 20.0X13.0
Technical specifications
Attributes
Bevel angle
180
°
Diameter
20
mm
Number of teeth
3
Din standard
DIN 373
Total length
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.98
excl. VAT
/
Each
£
70.78
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
G & J HALL HEXIBIT COUNTERSUNK XCM06
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.10.4 847147
DORMER G60016.5 COUNTERSINK 16.50 MM 6381773
DOR HSS CSINK 31.5
DORMER G13615.0 COUNTERSINK 15.00 MM 5973368
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.14.4 847149
DORMER G15412.4 COUNTERSINK 12.40 MM 5972795
DOR HSS C'SINK 63.0
DORMER G33516.0 COUNTERSINK 16.00 MM 5972767
SANDVIK 1C050-0300-045-XA 1620 DURA S/CARBIDE END MILL
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.20.5 869754
DORMER COUNTERSINK 90 DEG HSS G142 6.3MM DIA 5MM SHANK
DORMER G1366.3 COUNTERSINK 6.30 MM 5973400