Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
G & J HALL HEXIBIT COUNTERSUNK XCM06
G & J HALL HEXIBIT COUNTERSUNK XCM06
Metal countersinks
References
g&j hall:
XCM06
rubix:
224872
Technical specifications
Diameter
6.3
mm
Number of teeth
3
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HEXIBIT COUNTERSUNK XCM06
Three-flute cutters suitable for countersinking holes in ferrous and non-ferrous sheets.
Technical specifications
Attributes
Diameter
6.3
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.02
excl. VAT
/
Each
£
18.02
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROBERTCHAR 5890-35.0-90 BSA CSK35.0-90DEG
DOR HSS CSINK 31.5
G & J HALL HEXIBIT COUNTERSUNK XCM10
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.10.4 869751
G&JHALL CONECUT 25-40MM 02X3
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
DOR HSS TIALN CSINK 10.4
DORMER G13625.0 COUNTERSINK 25.00 MM 5973379
DORMER G40020.5 5979242
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
SANDVIK 1C050-0200-045-XA 1620 DURA SOLID CARBIDE END MILL 6259474
DORMER G60016.5 COUNTERSINK 16.50 MM 6381773
DORMER G5708.3 6381761
DORMER G13825.0 5973066