Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.10.4 847147
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.10.4 847147
An hss chamfering bit co5% - tin - 90°
References
giss cutline:
847147
rubix:
847147
ean:
3660338085307
Technical specifications
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.10.4 847147
An hss chamfering bit co5% - tin - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
6
mm
Total length
50
mm
Body material
HSS-Co
Coating
TIN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.29
excl. VAT
/
Each
£
14.75
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
G & J HALL HEXIBIT COUNTERSUNK XCM06
DORMER G33525.0 COUNTERSINK 5972775
DOR HSS CBORE 20.0X13.0
DORMER HSS COUNTER SINK 8.0 G1328.0
DORMER G60016.5 COUNTERSINK 16.50 MM 6381773
ROEBUCK 222809 COUNTERSUNK 1/4 INCH HEX DRIVE 12.4MM
DOR HSS TINAL CSINK 8.0
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.31.0 869746
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.6.3 847145
DORMER G40010.4 5979159
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
DORMER G57016.5 COUNTERSINK 16.50 MM 6381764
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM