Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DOR HSS CSINK 31.5
DOR HSS CSINK 31.5
#N/A
References
dormer:
G12931.5
rubix:
1066935
ean:
7320760149263
Technical specifications
Bevel angle
90
°
Diameter
31.5
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : DOR HSS CSINK 31.5
Technical specifications
Attributes
Bevel angle
90
°
Diameter
31.5
mm
Number of teeth
1
Din standard
Standard
Total length
80
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.67
excl. VAT
/
Each
£
106.40
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS TIALN CSINK 20.5
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
DOR HSS C'SINK 20.5
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.15.0 MM 863038
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
DOR HSS CBORE 10.0X5.3
DORMER G57012.4 6381763
G & J HALL HEXIBIT COUNTERSUNK XCM20
DOR HSS CSINK 10.4
DOR HSS TINAL CSINK 8.0
DORMER G6008.3 6381769
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
DOR HSS CBORE 20.0X13.5
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
DORMER G4006.3 G400 6.30 MM CARBIDE STRAIGHT 90 DEG COUNTERSIN 5979252