Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.14.4 847149
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.14.4 847149
An hss chamfering bit co5% - tin - 90°
References
giss cutline:
847149
rubix:
847149
ean:
3660338085321
Technical specifications
Bevel angle
90
°
Diameter
14.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.14.4 847149
An hss chamfering bit co5% - tin - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
14.4
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
8
mm
Total length
56
mm
Body material
HSS-Co
Coating
TIN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.02
excl. VAT
/
Each
£
24.02
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DOR HSS CBORE 10.0X4.2
DOR HSS CSINK 11.5
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
DORMER HSS COUNTERSINK 60DEG 20MM
ROBERTCHAR 5890-21.0-90 BSA CSK21.0-90DEG
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
DOR HSS TIALN CSINK 25.0
DORMER G1356.3 G135 6.30 MM STRAIGHT SHAN60 DEG COUNTERSIN334 5973354
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
DORMER G33510.0 COUNTERSINK 5972759
DOR HSS CBORE 11.0X6.6
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
DORMER G15410.4 COUNTERSINK 10.40 MM 5972788
CUTLINE COUNTERSINK HSS 90DEG - D.10.4 847331