Galvanized drill bits G154
Bevel angle | 82 ° |
---|---|
Diameter | 12.4 mm |
Number of teeth | 3 |
Bevel angle | 82 ° |
---|---|
Diameter | 12.4 mm |
Number of teeth | 3 |
Tail | 8 mm |
Din standard | DIN 335 C |
Material | HSS |
Total length | 56 mm |
Body material | HSS |
Coating | Blank |
Usually arrives within 14 working days