References
Dormer:G5608.3
Rubix:1067110
EAN:7320760127728

Product details : DOR HSS TINAL CSINK 8.3
HSS countersink drill 90° met 3-cutting edges cylindrical shaft DIN 335 C TiAlN coated for steel <1200 N/mm². Cast iron and aluminium-magnesium alloys.
Applications
Suitable for general applications
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 8.3 mm |
| Number of teeth | 3 |
| Tail | 6mm |
| Din standard | din 335 c |
| Total length | 50 mm |
| Body material | hss |
| Coating | tialn |
Show UNSPSC/ECL@SS
£ 35.71 excl. VAT
/ Each
£ 42.85 incl. VAT
- Usually arrives within 14 working days
