Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
Countersink carbide 90° hdmx coated
References
giss cutline:
863051
rubix:
863051
ean:
3660338176746
Technical specifications
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
Giss Cutline Countersink carbide 90° hdmx coated
Technical specifications
Attributes
Bevel angle
90
°
Diameter
8.3
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
6
mm
Total length
50
mm
Body material
Carbide
Coating
HDMX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.41
excl. VAT
/
Each
£
80.89
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROBERT CHARLES COUNTERSUNK 3/8 INCH SHANK 120 DEG 6FI
DORMER G60020.5 6381774
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
DOR HSS CBORE 11.0X5.0
DORMER HSS COUNTER SINK 8.0 G1328.0
DOR HSS CBORE 10.0X4.2
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DOR HSS TIALN CSINK 25.0
DORMER G400 CARBIDE COUNTERSINK 31.00MM
TITEX E6819TIN-6.3 CORE DRILLS AND COUNTERSINKS HSS 5200268
DORMER G1548.3 COUNTERSINK 8.30 MM 5972621
DORMER HSS COUNTER SINK 20.0 G13220.0
DOR HSS TIN CSINK 6.3
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040
CUTLINE COUNTERSINK HSS CO5% 90DEG D.14.4 863024