Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
Countersink hss co5% 90°
References
giss cutline:
863027
rubix:
863027
ean:
3660338176555
Technical specifications
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
Giss Cutline Countersink hss co5% 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
25
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
10
mm
Total length
67
mm
Body material
HSS-Co
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.52
excl. VAT
/
Each
£
34.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER G57012.4 6381763
CUTLINE COUNTERSINK HSS 90DEG - D.20.0 847335
DOR HSS CSINK 5.3
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
G & J HALL HEXIBIT COUNTERSUNK XCM20
DOR HSS CBORE 20.0X13.0
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
DORMER G400 25.0MM CARBIDE COUNTERSINK
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.12.4 869752
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
DOR HSS CSINK 7.3