Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
Countersink hss 90° long shank
References
giss cutline:
863036
rubix:
863036
ean:
3660338176616
Technical specifications
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036
Chamfering cutter hss 90° long
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
6
mm
Total length
107
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.19
excl. VAT
/
Each
£
38.63
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
DOR HSS TINAL CSINK 8.0
DORMER G56010.4 COUNTERSINK 10.40 MM 5973337
DORMER G15416.5 COUNTERSINK 16.50 MM 5972798
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.15.0 MM 863038
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DORMER G13830.0 TAPER 30.00 MM 5973069
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
DORMER G13525.0 COUNTERSINK 25.00 MM 5973352
CUTLINE COUNTERSINK HSS CO5% 90DEG D.10.4 863022
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.25.0 869755
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
DORMER G5708.3 6381761
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.8.3 MM 863051
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130