References
G&J Hall:02X3
Rubix:162A9094
Manufacturer :02008
Product details : G&JHALL CONECUT 25-40MM 02X3
The G & J Hall CONECUT® is a versatile hole-cutting tool for rapid drilling and enlarging holes in thin materials up to 2mm thick. Designed for industrial applications, the diameter of the hole increases as the CONECUT® is advanced into the material, providing infinitely variable sizes.
Strengths
The conical shape of the tool enables any size of hole to be drilled between the bottom and the top of the taper.
Applications
For use in sheet steel, non-ferrous metals, plastics, Formica and plywood.
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Number of teeth | 4 |
| Tail | round |
Show UNSPSC/ECL@SS
£ 65.24 excl. VAT
/ Each
£ 78.29 incl. VAT
- In stock: Next day delivery

